https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
228MG36BF-F0.500
TSUBAKI TSUBAKI
Description
228MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12.7MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 22 Teeth; 40.132MM Face Width; Finished Bore; 54.432MM Outside Diameter; 56.032MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
228MG36BF-F0.5000
BDI #
921990
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/228MG36BF-F0-500/p/921990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223099503
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2
Long Description
Synchronous Pulley; 12.7MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 22 Teeth; 40.132MM Face Width; Finished Bore; 54.432MM Outside Diameter; 56.032MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh