https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
22H100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
22H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" M
Part #
22H100
BDI #
617626
Details
121.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22H100/p/617626
Your Price
$ 121.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.995
EAN
0697950151373
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
4.3
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Rough Bore; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" M
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh