BROWNING
BROWNING
22H100SDS
BROWNING BROWNING
Description
22H100SDS GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3.501" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
3513579
BDI #
325283
Details
351.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22H100SDS/p/325283
Your Price
$ 351.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.798
EAN
0662289347032
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513579
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3.501" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.447 Inch | 87.554 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh