https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
TB WOODS
TB WOODS
22H300-1615
TB WOODS TB WOODS
Description
22H300-1615 SYNCHRONOUS PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 3-3/8" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
TL22H300
BDI #
994640
Details
546.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22H300-1615/p/994640
Your Price
$ 546.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.903
EAN
0698672340410
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL22H300
Manufacturer Internal Number
TL22H300
Weight / LBS
4.2
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 3-3/8" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh