https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhREJsTDJnM09TOHhNRFU0TnpJeU16Y3hPVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDIzOGMxMjY5NGJjZDRiZDQ2NWYzMzU2YmM0NGIyMTE5ZDQ3ODAwZDZiMGZiNDkzZDZmNzRlM2Q0NDIxZTUzMzM
TB WOODS
TB WOODS
22XH200-SK
TB WOODS TB WOODS
Description
22XH200-SK SYNCHRONOUS PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 2-9/16" Face Width; Bushed; 6.66" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
22XH200
BDI #
997378
Details
995.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22XH200-SK/p/997378
Your Price
$ 995.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.802
EAN
0698672320030
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 2-9/16" Face Width; Bushed; 6.66" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.017 Inch | 152.832 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Pitch Diameter
6.127 Inch | 155.626 Millimeter
Flange Outside Diameter
6.66 Inch | 169.164 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh