https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
22XLO37 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
22XLO37 3/4 TIMING BELT PULLEY ; 3/4" BORE X 0.2" PITCH TEETH 22
Synchronous Pulley; 3/4" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Finished Bore; 1.381" Outside Diameter; 1.401" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
22XLO37 3/4
BDI #
21849297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22XLO37-3-4/p/21849297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / US pound
0
Product Group - BDI
M02354
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.22
Long Description
Synchronous Pulley; 3/4" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 9/16" Face Width; Finished Bore; 1.381" Outside Diameter; 1.401" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.381 Inch | 35.077 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.401 Inch | 35.585 Millimeter
Flange Outside Diameter
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh