https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XXH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFExTDJnMFpDOHhNRFU0TnpFMk9EZzVPVEV3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w3NWJiNTM4YWZhMjVmNDhkMTM3ZmY2MDQyYzliMWIzZmRmNTcwZjVjNTljZDYzYzkxMDUxOWZlNzZjNTYyYmZk
TB WOODS
TB WOODS
22XXH200-E
TB WOODS TB WOODS
Description
22XXH200-E SYNCHRONOUS PULLEY
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 22 Teeth; 2-5/8" Face Width; Bushed; 9.5" Flange OD; 8.633" Outside Diameter; 8.753" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
22XXH200
BDI #
988816
Details
968.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22XXH200-E/p/988816
Your Price
$ 968.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.781
EAN
0698672330039
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 22 Teeth; 2-5/8" Face Width; Bushed; 9.5" Flange OD; 8.633" Outside Diameter; 8.753" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
8.633 Inch | 219.278 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 22.225 To 87.313 Millimeter
Pitch Diameter
8.753 Inch | 222.326 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh