https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
248MT20AF-F0.875
TSUBAKI TSUBAKI
Description
248MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Finished Bore; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
248MT20AF-F0.8750
BDI #
923427
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/248MT20AF-F0-875/p/923427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223725464
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.3
Long Description
Synchronous Pulley; 22.225MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Finished Bore; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh