https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTV8aW1hZ2UvanBlZ3xhRFZtTDJoaU5DOHhNRE14TkRRME5qWXdNakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlUwSmZNekF3ZURNd01DNXFjR2N8YmE2ZjA0MGQ5YTQ0NDgwNzE5ZWE2ZTdkNzI3ZDM3NDBhOTA3YzQ4OWI2OGNlNWI4YjE1OGQ3ZGExZThjODlkZQ
TSUBAKI
TSUBAKI
248MT20AF-L33SR
TSUBAKI TSUBAKI
Description
248MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Locking Sleeve; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
248MT20AF-L33SR
BDI #
923439
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/248MT20AF-L33SR/p/923439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223725594
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.3
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Locking Sleeve; 59.741MM Outside Diameter; 61.112MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.352 Inch | 59.741 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh