![24H150 X 3/4 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
![24H150 X 3/4 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
DODGE
DODGE
24H150 X 3/4 MPB
DODGE DODGE
Description
24H150 X 3/4 MPB TIMING BELT PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Rough Bore; 4.06" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7
Part #
114351
BDI #
255503
Details
265.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24H150-X-3-4-MPB/p/255503
Your Price
$ 265.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.216
EAN
0782475422333
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24H150 X 3/4 MPB
Manufacturer Internal Number
114351
Weight / LBS
6.9
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Rough Bore; 4.06" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.766 Inch | 95.65 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Flange Outside Diameter
4.06 Inch | 103.124 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh