https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24H150
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24H150 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Rough Bore; 4-1/16" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2
Part #
24H150
BDI #
617770
Details
173.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24H150/p/617770
Your Price
$ 173.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.95
EAN
0697950151526
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.125
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
6.5
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Rough Bore; 4-1/16" Flange OD; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2
Outside Diameter
3.766 Inch | 95.65 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh