https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24L100 SH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24L100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
24L100 SH
BDI #
617780
Details
76.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24L100-SH/p/617780
Your Price
$ 76.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.5
EAN
0697950151625
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 1-1/4" Face Width; Bushed; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Flange Outside Diameter
3.109 Inch | 78.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh