BROWNING
BROWNING
24LB050
BROWNING BROWNING
Description
24LB050 TIMING PULLEY ; 1/2" WD 3/8"CH PIT L STYLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Rough Bore; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.375" Max Bore
Part #
1055094
BDI #
325004
Details
137.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24LB050/p/325004
Your Price
$ 137.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.767
EAN
0662289314232
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055094
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Rough Bore; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.375" Max Bore
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.865 Inch | 72.771 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Flange Outside Diameter
3.125 Inch | 79.375 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh