https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24XL037 3/8 (2) 8-32 UNC SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24XL037 3/8 (2) 8-32 UNC SS SYNC PULLEY
Synchronous Pulley; 3/8" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Finished Bore; 1.508" Outside Diameter; 1.528" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
24XL037 3/8 (2) 8-32 UNC SS
BDI #
24750352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24XL037-3-8-(2)-8-32-UNC-SS/p/24750352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
24
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.25
Long Description
Synchronous Pulley; 3/8" Bore; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Finished Bore; 1.508" Outside Diameter; 1.528" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.508 Inch | 38.303 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1.756 Inch | 44.602 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
1.528 Inch | 38.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh