https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
TB WOODS
TB WOODS
24XL037 X 1/4 MPB
TB WOODS TB WOODS
Description
24XL037 X 1/4 MPB SYNCHRONOUS PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Rough Bore; 1-3/4" Flange OD; 1.508" Outside Diameter; 1.528" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Part #
24XL037
BDI #
982688
Details
139.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24XL037-X-1-4-MPB/p/982688
Your Price
$ 139.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.136
EAN
0698672290111
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Extra Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Rough Bore; 1-3/4" Flange OD; 1.508" Outside Diameter; 1.528" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.528 Inch | 38.811 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.508 Inch | 38.303 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh