https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
CONTINENTAL
CONTINENTAL
25G-8M-36-MPB
CONTINENTAL CONTINENTAL
Description
GTR-25G-8M-36 ; MPB FALCON SPROCKET
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 25 Teeth; 40.132MM Face Width; Rough Bore; 67MM Flange OD; 62.052MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
20296046
BDI #
21507225
Details
304.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/25G-8M-36-MPB/p/21507225
Your Price
$ 304.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.62
EAN
0037256088070
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-36
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.37
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 25 Teeth; 40.132MM Face Width; Rough Bore; 67MM Flange OD; 62.052MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
2.638 Inch | 67 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Pitch Diameter
2.506 Inch | 63.66 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh