https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
265MT25AF-F0.625
TSUBAKI TSUBAKI
Description
265MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15.875MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 26 Teeth; 30.963MM Face Width; Finished Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
265MT25AF-F0.6250
BDI #
923472
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/265MT25AF-F0-625/p/923472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723392
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
26
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.66
Long Description
Synchronous Pulley; 15.875MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 26 Teeth; 30.963MM Face Width; Finished Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.629 Inch | 41.377 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.584 Inch | 40.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh