https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-FLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzd8aW1hZ2UvanBlZ3xhRGhsTDJoaFpDOHhNRE14TkRRME5qUXdOVFkyTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlJreENYek13TUhnek1EQXVhbkJufGIwY2NmNTk4NWYzYzE2ZDE2M2Y4ODc1YzY3ZGE2ZWVmZjQwZThkZmUzMDNkNjgwZTFjYTAxY2U0ZDU4YzI5YTQ
TSUBAKI
TSUBAKI
268MT20AF-L13FJ
TSUBAKI TSUBAKI
Description
268MT20AF L13FJ ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Locking Sleeve; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
268MT20AF-L13FJ
BDI #
923489
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/268MT20AF-L13FJ/p/923489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223725761
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
26
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.6
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Locking Sleeve; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh