![268MT50AF-1108](/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4)
![268MT50AF-1108](/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4)
TSUBAKI
TSUBAKI
268MT50AF-1108
TSUBAKI TSUBAKI
Description
268MT50AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 26 Teeth; 60.325MM Face Width; Bushed; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
268MT50AF-1108
BDI #
923523
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/268MT50AF-1108/p/923523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223735067
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 26 Teeth; 60.325MM Face Width; Bushed; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 28 Millimeter
Flange Outside Diameter
2.913 Inch | 73.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh