https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
26G-8M-12-1108
CONTINENTAL CONTINENTAL
Description
GTR-26G-8M-12 ; 1108TL FALCON SPROCKET
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 26 Teeth; 15.24MM Face Width; Bushed; 73MM Flange OD; 64.618MM OD; 66.21MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
20431508
BDI #
419111
Details
193.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26G-8M-12-1108/p/419111
Your Price
$ 193.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.44
EAN
0037256087646
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-26G-8M-12 1108TL Falcon Sprocket
Manufacturer Internal Number
20431508
Weight / LBS
1
Long Description
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 26 Teeth; 15.24MM Face Width; Bushed; 73MM Flange OD; 64.618MM OD; 66.21MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Face Width
0.6 Inch | 15.24 Millimeter
Outside Diameter
2.544 Inch | 64.618 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh