BROWNING
BROWNING
26HP150
BROWNING BROWNING
Description
26HP150 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-13/16" Face Width; Bushed; 4-3/8" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Part #
1057140
BDI #
325026
Details
662.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26HP150/p/325026
Your Price
$ 662.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.225
EAN
0662289203932
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 9
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-13/16" Face Width; Bushed; 4-3/8" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
4.084 Inch | 103.734 Millimeter
Pitch Diameter
4.138 Inch | 105.105 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh