https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3
TIMKEN
TIMKEN
26L075-SH
TIMKEN TIMKEN
Description
26L075-SH TIMING PULLEY ; QD BUSHED 101756339
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1" Face Width; Bushed; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
26L075-SH
BDI #
24302270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L075-SH/p/24302270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.576
EAN
0070964160188
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1" Face Width; Bushed; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Pitch Diameter
3.104 Inch | 78.83 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.074 Inch | 78.07 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
3.344 Inch | 84.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh