![26L075SH](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
![26L075SH](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
BROWNING
BROWNING
26L075SH
BROWNING BROWNING
Description
26L075SH GEARBELT PULLEY ; NON-RETURNABLE
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1" Face Width; Bushed; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
3513215
BDI #
325322
Details
186.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L075SH/p/325322
Your Price
$ 186.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0662289348640
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1" Face Width; Bushed; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Pitch Diameter
3.104 Inch | 78.842 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh