https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
2814MG37BF-F1.875
TSUBAKI TSUBAKI
Description
2814MG37BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Finished Bore; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
2814MG37BF-F1.8750
BDI #
922057
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2814MG37BF-F1-875/p/922057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223102494
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
12
Long Description
Synchronous Pulley; 47.625MM Bore; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Finished Bore; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh