https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
285MT25AF-F0.250
TSUBAKI TSUBAKI
Description
285MT25AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 6.35MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 28 Teeth; 30.963MM Face Width; Finished Bore; 43.434MM Outside Diameter; 44.552MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
285MT25AF-F0.2500
BDI #
923702
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/285MT25AF-F0-250/p/923702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723446
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.77
Long Description
Synchronous Pulley; 6.35MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 28 Teeth; 30.963MM Face Width; Finished Bore; 43.434MM Outside Diameter; 44.552MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.754 Inch | 44.552 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh