https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
TB WOODS
TB WOODS
28H100-SDS
TB WOODS TB WOODS
Description
28H100-SDS SYNCHRONOUS PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
28H100
BDI #
984970
Details
233.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28H100-SDS/p/984970
Your Price
$ 233.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.359
EAN
0698672310109
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
4.402 Inch | 111.811 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh