https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
DODGE
DODGE
28H150 X 3/4 MPB
DODGE DODGE
Description
28H150 X 3/4 MPB TIMING BELT PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2
Part #
114353
BDI #
255505
Details
294.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28H150-X-3-4-MPB/p/255505
Your Price
$ 294.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.59
EAN
0782475422364
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
28H150 X 3/4 MPB
Manufacturer Internal Number
114353
Weight / LBS
10.1
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2
Outside Diameter
4.402 Inch | 111.82 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh