BROWNING
BROWNING
28HH100
BROWNING BROWNING
Description
28HH100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
1056902
BDI #
325046
Details
219.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28HH100/p/325046
Your Price
$ 219.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.73
EAN
0662289253760
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 16
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056902
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Outside Diameter
4.402 Inch | 111.811 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh