BROWNING
BROWNING
28HP200
BROWNING BROWNING
Description
28HP200 TIMING PULLEY ; GEARBELT
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 3/4 To 1-3/4" Bushing Bore Range; P2 Bushing; No Minimum Plain Bore
Part #
1057330
BDI #
325050
Details
459.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28HP200/p/325050
Your Price
$ 459.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.3
EAN
0662289194179
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P2
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 6
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057330
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 3/4 To 1-3/4" Bushing Bore Range; P2 Bushing; No Minimum Plain Bore
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
3/4 To 1-3/4 Inch | 19.05 To 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.402 Inch | 111.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh