![28L050AF](/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg)
![28L050AF](/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg)
TSUBAKI
TSUBAKI
28L050AF
TSUBAKI TSUBAKI
Description
28L050AF ; POR TIMING PULLEY SB 7/16
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 28 Teeth; 0.772" Face Width; Rough Bore; 3.312" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
28L050AF
BDI #
921786
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28L050AF/p/921786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223683573
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 28 Teeth; 0.772" Face Width; Rough Bore; 3.312" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
0.772 Inch | 19.609 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.312 Inch | 84.125 Millimeter
Pitch Diameter
3.342 Inch | 84.887 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh