https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
28L075
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
28L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8" PITCH L STYLE
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 28 Teeth; 1" Face Width; Rough Bore; 3-37/64" Flange OD; 3-5/16" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" M
Part #
28L075
BDI #
618140
Details
104.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28L075/p/618140
Your Price
$ 104.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.429
EAN
0697950151830
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.1
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 28 Teeth; 1" Face Width; Rough Bore; 3-37/64" Flange OD; 3-5/16" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" M
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.342 Inch | 84.89 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.578 Inch | 90.881 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.312 Inch | 84.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh