https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhREJsTDJnM09TOHhNRFU0TnpJeU16Y3hPVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDIzOGMxMjY5NGJjZDRiZDQ2NWYzMzU2YmM0NGIyMTE5ZDQ3ODAwZDZiMGZiNDkzZDZmNzRlM2Q0NDIxZTUzMzM
TB WOODS
TB WOODS
28XH300-E
TB WOODS TB WOODS
Description
28XH300-E SYNCHRONOUS PULLEY
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 3-5/8" Face Width; Bushed; 8.34" Flange OD; 7.689" Outside Diameter; 7.799" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
28XH300
BDI #
981384
Details
1020.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28XH300-E/p/981384
Your Price
$ 1,020.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.834
EAN
0698672320221
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 3-5/8" Face Width; Bushed; 8.34" Flange OD; 7.689" Outside Diameter; 7.799" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Pitch Diameter
7.799 Inch | 198.095 Millimeter
Flange Outside Diameter
8.34 Inch | 211.836 Millimeter
Outside Diameter
7.689 Inch | 195.301 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 22.225 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh