https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTh8aW1hZ2UvanBlZ3xhRFprTDJoa1pDOHhNRE14TkRRek9UWTFOVFExTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3N2E5MjBiZjE3ZTZhM2Q0NTQ3NDMyNzgwOTdkOGM3ZTAwOWQ1NTkzY2QyYThjYzY0N2QzNDkxM2EwNzZmYzhi
TSUBAKI
TSUBAKI
2914MT115AF-2517
TSUBAKI TSUBAKI
Description
2914MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 29 Teeth; 133.35MM Face Width; Bushed; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
2914MT115AF-2517
BDI #
923776
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2914MT115AF-2517/p/923776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223091514
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 29 Teeth; 133.35MM Face Width; Bushed; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.906 Inch | 150.012 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.983 Inch | 126.568 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh