https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRGxqTDJoaVppOHhNRE14TkRRME5qazVOVFE0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ZGMxZjZkY2I4MTQ2N2Y5MTgyMmQ2ZThjZDZiYzgyNDQ1ZGQ0ODViZDc3NTU4MmJkMjIzYjdmZDYxNmEwOGZl
TSUBAKI
TSUBAKI
2914MT55AF-SK
TSUBAKI TSUBAKI
Description
2914MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 69.85MM Face Width; Bushed; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
2914MT55AF-SK
BDI #
923885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2914MT55AF-SK/p/923885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223080686
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 69.85MM Face Width; Bushed; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.906 Inch | 150.012 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
4.983 Inch | 126.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh