https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
29G-14M-20-2012
CONTINENTAL CONTINENTAL
Description
GTR-29G-14M-20 ; 2012TL FALCON SPROCKET
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 29 Teeth; 26.416MM Face Width; Bushed; 134MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
20296156
BDI #
415731
Details
313.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/29G-14M-20-2012/p/415731
Your Price
$ 313.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.61
EAN
0037256089176
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-29G-14M-20 2012TL Falcon Sprocket
Manufacturer Internal Number
20296156
Weight / LBS
5.75
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 29 Teeth; 26.416MM Face Width; Bushed; 134MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
5.276 Inch | 134 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh