GATES
GATES
2MR-100S-06
GATES GATES
Description
2MR-100S-06 SYNCHRONOUS PULLEY
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 100 Teeth; 9.525MM Face Width; Rough Bore; 63.144MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Part #
78426058
BDI #
1102565
Details
92.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-100S-06/p/1102565
Your Price
$ 92.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.11
EAN
0770075265078
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
100
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 100 Teeth; 9.525MM Face Width; Rough Bore; 63.144MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Outside Diameter
2.486 Inch | 63.144 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh