GATES
GATES
2MR-100S-09
GATES GATES
Description
2MR-100S-09 SYNCHRONOUS PULLEY
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 100 Teeth; 12.7MM Face Width; Rough Bore; 63.144MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Part #
78426067
BDI #
1102566
Details
99.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-100S-09/p/1102566
Your Price
$ 99.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.13
EAN
0770075265085
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
100
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 100 Teeth; 12.7MM Face Width; Rough Bore; 63.144MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.486 Inch | 63.144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh