![2MR-12S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![2MR-12S-06](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
GATES
GATES
2MR-12S-06
GATES GATES
Description
2MR-12S-06 SYNCHRONOUS PULLEY ; 2MR P 12GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 12 Teeth; 7.163MM Face Width; Rough Bore; 12.192MM Flange OD; 7.137MM OD; 7.645MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Part #
78426001
BDI #
1102581
Details
44.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-12S-06/p/1102581
Your Price
$ 44.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0072053546361
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.125
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 12 Teeth; 7.163MM Face Width; Rough Bore; 12.192MM Flange OD; 7.137MM OD; 7.645MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Face Width
0.282 Inch | 7.163 Millimeter
Outside Diameter
0.281 Inch | 7.137 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.48 Inch | 12.192 Millimeter
Pitch Diameter
0.301 Inch | 7.645 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh