https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
3014MG125BF-F1.625
TSUBAKI TSUBAKI
Description
3014MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 30 Teeth; 134.366MM Face Width; Finished Bore; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3014MG125BF-F1.625
BDI #
922172
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3014MG125BF-F1-625/p/922172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223105921
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
30
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
29
Long Description
Synchronous Pulley; 41.275MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 30 Teeth; 134.366MM Face Width; Finished Bore; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh