https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
3014MG68BF-F1.875
TSUBAKI TSUBAKI
Description
3014MG68BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 30 Teeth; 76.454MM Face Width; Finished Bore; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3014MG68BF-F1.8750
BDI #
922191
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3014MG68BF-F1-875/p/922191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223103248
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
30
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
20
Long Description
Synchronous Pulley; 47.625MM Bore; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 30 Teeth; 76.454MM Face Width; Finished Bore; 130.886MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh