https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-FLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzd8aW1hZ2UvanBlZ3xhRGhsTDJoaFpDOHhNRE14TkRRME5qUXdOVFkyTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlJreENYek13TUhnek1EQXVhbkJufGIwY2NmNTk4NWYzYzE2ZDE2M2Y4ODc1YzY3ZGE2ZWVmZjQwZThkZmUzMDNkNjgwZTFjYTAxY2U0ZDU4YzI5YTQ
TSUBAKI
TSUBAKI
3014MT40AF-L75F2D
TSUBAKI TSUBAKI
Description
3014MT40AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 30 Teeth; 53.975MM Face Width; Locking Sleeve; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
3014MT40AF-L75F2D
BDI #
923986
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3014MT40AF-L75F2D/p/923986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223744519
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
30
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
12
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 30 Teeth; 53.975MM Face Width; Locking Sleeve; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Outside Diameter
5.157 Inch | 130.988 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh