https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg
TSUBAKI
TSUBAKI
305MT25AFPUR
TSUBAKI TSUBAKI
Description
305MT25AFPUR ; POR PUL 5MT25A30 SB 1/4 A
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 30 Teeth; 30.963MM Face Width; Rough Bore; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
305MT25AFPUR
BDI #
924104
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/305MT25AFPUR/p/924104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223016104
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.89
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 30 Teeth; 30.963MM Face Width; Rough Bore; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh