![308MG12BF-F1.625](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
![308MG12BF-F1.625](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
TSUBAKI
TSUBAKI
308MG12BF-F1.625
TSUBAKI TSUBAKI
Description
308MG12BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 30 Teeth; 14.478MM Face Width; Finished Bore; 74.803MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
308MG12BF-F1.6250
BDI #
922218
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/308MG12BF-F1-625/p/922218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223098315
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
30
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.2
Long Description
Synchronous Pulley; 41.275MM Bore; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 30 Teeth; 14.478MM Face Width; Finished Bore; 74.803MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Outside Diameter
2.945 Inch | 74.803 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Flange Outside Diameter
3.425 Inch | 86.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh