https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
30G-14M-68-2517
CONTINENTAL CONTINENTAL
Description
GTR-30G-14M-68 ; 2517TL FALCON SPROCKET
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 30 Teeth; 76.454MM Face Width; Bushed; 142MM Flange OD; 130.886MM OD; 133.69MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
20296159
BDI #
415734
Details
655.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30G-14M-68-2517/p/415734
Your Price
$ 655.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.226
EAN
0037256089206
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-30G-14M-68 2517TL Falcon Sprocket
Manufacturer Internal Number
20296159
Weight / LBS
11.51
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 30 Teeth; 76.454MM Face Width; Bushed; 142MM Flange OD; 130.886MM OD; 133.69MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.591 Inch | 142 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
5.263 Inch | 133.69 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh