https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MXxpbWFnZS9qcGVnfGFHWXdMMmhsTUM4eE1EYzJPVEkyT1RnMU1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVh6TXdNSGd6TURBdWFuQm58YThjNGZkMzQzNWYxMmYxYzBmYWY1NThkNTQxNmY0NWE5NGYzZDhjMjcyNDcyOGIzZDhmZDI2ZjRjNWM2YzdjNQ
DODGE
DODGE
30H100 X 3/4 MPB
DODGE DODGE
Description
30H100 X 3/4 MPB TIMING BELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-3/8" Max B
Part #
114454
BDI #
255537
Details
254.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30H100-X-3-4-MPB/p/255537
Your Price
$ 254.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.13
EAN
0782475813551
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30H100 X 3/4 MPB
Manufacturer Internal Number
114454
Weight / LBS
9.1
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-3/8" Max B
Flange Outside Diameter
5 Inch | 127 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter
Pitch Diameter
4.775 Inch | 121.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh