https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
TB WOODS
TB WOODS
30H150-SD
TB WOODS TB WOODS
Description
30H150-SD SYNCHRONOUS PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
30H150
BDI #
984458
Details
545.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30H150-SD/p/984458
Your Price
$ 545.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.401
EAN
0698672310338
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh