https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
BROWNING
BROWNING
30H150SD
BROWNING BROWNING
Description
30H150SD GEARBELT PULLEY ; NON-RETURNABLE
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
3513967
BDI #
325348
Details
626.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30H150SD/p/325348
Your Price
$ 626.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.606
EAN
0662289349616
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Flange Outside Diameter
5 Inch | 127 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh