https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
DODGE
DODGE
30L050 X 1/2 MPB
DODGE DODGE
Description
30L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Rough Bore; 3.81" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/8" Max Bore
Part #
114310
BDI #
255462
Details
135.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30L050-X-1-2-MPB/p/255462
Your Price
$ 135.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.17
EAN
0782475422982
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30L050 X 1/2 MPB
Manufacturer Internal Number
114310
Weight / LBS
2.4
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Rough Bore; 3.81" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/8" Max Bore
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.551 Inch | 90.2 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Pitch Diameter
3.581 Inch | 90.96 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh