https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
3114MG68BF-F1.625
TSUBAKI TSUBAKI
Description
3114MG68BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 31 Teeth; 76.454MM Face Width; Finished Bore; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3114MG68BF-F1.6250
BDI #
922272
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3114MG68BF-F1-625/p/922272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223103378
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
31
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
22
Long Description
Synchronous Pulley; 41.275MM Bore; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 31 Teeth; 76.454MM Face Width; Finished Bore; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
5.439 Inch | 138.151 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Outside Diameter
5.329 Inch | 135.357 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Flange Outside Diameter
6.61 Inch | 167.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh