https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
31ST10/27-2 NR. 31ST127
SATI SATI
Description
SATI 31ST10/27-2 NR. 31ST127
16MM Belt Width; 10 Millimeter Belt Pitch; AT10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM OD; 86.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
31ST10/27-2 NR. 31ST127
BDI #
1404295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/31ST10-27-2-NR-31ST127/p/1404295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.36
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-16
Number of Teeth
27
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.802
Long Description
16MM Belt Width; 10 Millimeter Belt Pitch; AT10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM OD; 86.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.63 Inch | 16 Millimeter
Flange Outside Diameter
3.583 Inch | 91 Millimeter
Outside Diameter
3.311 Inch | 84.1 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.39 Inch | 86.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh